Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Shady Forest Flat Latex Interior Paint

  • Zoro #: G0023053
  • Mfr #: 0000Z0281-20
$202.65
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Base Type: Latex
  • Size: 5 gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023053
  • Mfr #: 0000Z0281-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Size: 5 gal Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Color: Shady Forest
Standards: GREENGUARD Gold Certified Color Family: Greens
Coverage: 400 sq ft/gal Dry Time: 1 hr
Application Method: Brush, Roll, Spray Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Shady Forest, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20