Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Silver Blond Semi-gloss Latex Interior Paint

  • Zoro #: G0063644
  • Mfr #: 0000Z0681-20
$218.82
  • Dry Time: 1 hr
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Silver Blond
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063644
  • Mfr #: 0000Z0681-20
Dry Time: 1 hr Paint Sub-Brand: Fresh-Spec(TM)
Color: Silver Blond Finish: Semi-gloss
Dry Time Recoat: 4 hr VOC Content: Less than 50g/L
Paint Base Type: Latex Item: Interior Paint
Color Family: Grays Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Size: 5 gal Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Blond, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20