5 gal. Silver Mink Semi-gloss Latex Interior Paint
- Zoro #: G0064940
- Mfr #: 0000Z0681-20
$228.82
- Color Family: Grays
- Dry Time: 1 hr
- Green Certification or Other Recognition: GREENGUARD Gold
Pratt & Lambert #0000Z0681-20 Specifications
| |
Color Family: Grays | Dry Time: 1 hr |
Green Certification or Other Recognition: GREENGUARD Gold | Size: 5 gal |
Paint Sub-Brand: Fresh-Spec(TM) | VOC Content: Less than 50g/L |
Color: Silver Mink | Standards: GREENGUARD Gold Certified |
Dry Time Recoat: 4 hr | Paint Cleanup: Soap and Water |
Min. Application Temp.: 50 Degrees F | Item: Interior Paint |
Application Method: Brush, Roll, Spray | Base Type: Latex |
Coverage: 400 sq ft/gal | Finish: Semi-gloss |
Green Environmental Attribute: Meets SCAQMD Requirements | Features: Zero VOC Paint Base and When Used with GeoShades Colorants |
Paint Base Type: Latex | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Mink, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |