Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Smiling Eyes Semi-gloss Latex Interior Paint

  • Zoro #: G0065053
  • Mfr #: 0000Z0681-20
$228.82
  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065053
  • Mfr #: 0000Z0681-20
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Color Family: Blues Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr Size: 5 gal
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Dry Time: 1 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Coverage: 400 sq ft/gal Color: Smiling Eyes
Finish: Semi-gloss Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Smiling Eyes, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20