Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sparkling Wine Flat Latex Interior Paint

  • Zoro #: G0022959
  • Mfr #: 0000Z0281-20
$202.65
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Standards: GREENGUARD Gold Certified
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022959
  • Mfr #: 0000Z0281-20
Coverage: 400 sq ft/gal Paint Base Type: Latex
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Color Family: Yellows
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Dry Time: 1 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Base Type: Latex
Dry Time Recoat: 4 hr Color: Sparkling Wine
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sparkling Wine, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20