Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Stonegate Semi-gloss Latex Interior Paint

  • Zoro #: G0003060
  • Mfr #: 0000Z8380-20
$218.82
  • Paint Base Type: Latex
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z8380-20 Specifications

  • Zoro #: G0003060
  • Mfr #: 0000Z8380-20
Paint Base Type: Latex Standards: MPI Approved for Gloss Levels 1 to 5
VOC Content: Less than 50g/L Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss Application Method: Brush, Roll, Spray
Paint Color Family: Grays Surface: Drywall, Masonry, Metal , Plaster, Wood
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Stonegate
Coverage: 400 sq ft/gal Dry Time: 30 min
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Base Type: Latex Color Family: Grays
Size: 5 gal Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Stonegate, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-20