5 gal. Summer Sky Semi-gloss Latex Interior Paint
- Zoro #: G0061815
- Mfr #: 0000Z0680-20
$228.82
- Base Type: Latex
- Application Method: Brush, Roll, Spray
- Dry Time: 1 hr
Pratt & Lambert #0000Z0680-20 Specifications
| |
Base Type: Latex | Application Method: Brush, Roll, Spray |
Dry Time: 1 hr | Color Family: Greens |
Finish: Semi-gloss | Size: 5 gal |
Min. Application Temp.: 50 Degrees F | Item: Interior Paint |
Paint Cleanup: Soap and Water | Paint Base Type: Latex |
Standards: GREENGUARD Gold Certified | Dry Time Recoat: 4 hr |
Color: Summer Sky | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
VOC Content: Less than 50g/L | Features: Zero VOC Paint Base and When Used with GeoShades Colorants |
Green Certification or Other Recognition: GREENGUARD Gold | Coverage: 400 sq ft/gal |
Green Environmental Attribute: Meets SCAQMD Requirements | Paint Sub-Brand: Fresh-Spec(TM) |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Summer Sky, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |