Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sunday Green Semi-gloss Latex Interior Paint

  • Zoro #: G0063294
  • Mfr #: 0000Z0681-20
$218.82
  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr
  • Coverage: 400 sq ft/gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063294
  • Mfr #: 0000Z0681-20
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Paint Base Type: Latex Dry Time: 1 hr
Size: 5 gal Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Color: Sunday Green
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Sunday Green, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20