Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tanaura Flat Latex Interior Paint

  • Zoro #: G0022353
  • Mfr #: 0000Z0281-20
$202.65
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Coverage: 400 sq ft/gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022353
  • Mfr #: 0000Z0281-20
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Coverage: 400 sq ft/gal Color: Tanaura
VOC Content: Less than 50g/L Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Size: 5 gal For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Dry Time Recoat: 4 hr
Color Family: Browns Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Tanaura, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20