Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Wagon Wheel Eggshell Latex Interior Paint

  • Zoro #: G0002552
  • Mfr #: 0000Z8283-20
$202.99
  • VOC Content: Less than 50g/L
  • Base Type: Latex
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002552
  • Mfr #: 0000Z8283-20
VOC Content: Less than 50g/L Base Type: Latex
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Base Type: Latex
Color Family: Browns Min. Application Temp.: 50 Degrees F
Coverage: 400 sq ft/gal Size: 5 gal
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Color: Wagon Wheel For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Dry Time Recoat: 4 hr
Item: Interior Paint Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Surface: Drywall, Masonry, Metal , Plaster, Wood Application Method: Brush, Roll, Spray
Dry Time: 30 min Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Wagon Wheel, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20