Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. White Smoke Semi-gloss Latex Interior Paint

  • Zoro #: G0059900
  • Mfr #: 0000Z0680-20
$218.82
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
  • Coverage: 400 sq ft/gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059900
  • Mfr #: 0000Z0680-20
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Coverage: 400 sq ft/gal VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Base Type: Latex
Dry Time Recoat: 4 hr Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Semi-gloss Item: Interior Paint
Dry Time: 1 hr Size: 5 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: White Smoke
Paint Cleanup: Soap and Water Color Family: Whites
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color White Smoke, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20