Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Whitecap Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0059742
  • Mfr #: 0000Z0680-20
$228.82
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Semi-gloss
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059742
  • Mfr #: 0000Z0680-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq ft/gal Size: 5 gal
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Cleanup: Soap and Water
Color Family: Whites Dry Time Recoat: 4 hr
Base Type: Latex Color: Whitecap Gray
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Whitecap Gray, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20