5 gal. Zephyr Hills Satin Latex Interior Paint
- Zoro #: G0053993
- Mfr #: 0000Z0580-20
$224.68
- Dry Time: 1 hr
- Paint Cleanup: Soap and Water
- VOC Content: Less than 50g/L
Pratt & Lambert #0000Z0580-20 Specifications
| |
Dry Time: 1 hr | Paint Cleanup: Soap and Water |
VOC Content: Less than 50g/L | Min. Application Temp.: 50 Degrees F |
Green Certification or Other Recognition: GREENGUARD Gold | Item: Interior Paint |
Features: Zero VOC Paint Base and When Used with GeoShades Colorants | Color: Zephyr Hills |
Base Type: Latex | Dry Time Recoat: 4 hr |
Finish: Satin | Green Environmental Attribute: Meets SCAQMD Requirements |
Color Family: Grays | Size: 5 gal |
Application Method: Brush, Roll, Spray | Standards: GREENGUARD Gold Certified |
Coverage: 400 sq ft/gal | Paint Sub-Brand: Fresh-Spec(TM) |
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood | Paint Base Type: Latex |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Zephyr Hills, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |