Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext. Paint, Eggshell, 1 gal., Platinum

  • Zoro #: G0001685
  • Mfr #: 000RZ4291-16

$67.83

  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Application Method: Brush, Roll, Spray
  • Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-Resistant Coating
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000RZ4291-16 Specifications

  • Zoro #: G0001685
  • Mfr #: 000RZ4291-16
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Application Method: Brush, Roll, Spray
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-Resistant Coating Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Finish: Eggshell
Color: Platinum Base Type: Latex
Surface: Vinyl and Aluminum Siding, Masonry, Wood, Cement Block, Stucco and Brick Surfaces, Shingles, Trim, Doors, Window Frames and Shutters Paint Cleanup: Soap and Water
Paint Base Type: Latex VOC Content: Less than 50g/L
Color Family: Grays Item: Exterior Paint
Dry Time: 30 min. Min. Application Temp.: 50 Degrees F
Size: 1 gal. Paint Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, Paint Base Type Latex, Paint Color Family Grays, Platinum, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000RZ4291-16