Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Eucalyptus Leaf Flat Latex Exterior Paint

  • Zoro #: G0000041
  • Mfr #: 0000Z8492-20

$248.21

  • Color Family: Greens
  • Paint Color Family: Greens
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000041
  • Mfr #: 0000Z8492-20
Color Family: Greens Paint Color Family: Greens
Paint Cleanup: Soap and Water Base Type: Latex
Size: 5 gal. Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Dry Time: 30 min.
Finish: Flat Item: Exterior Paint
Application Method: Brush, Roll, Spray Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Min. Application Temp.: 35 Degrees F For Use On Surface Material: Masonry, Metal, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Pro-Hide(R) Gold
VOC Content: Less than 50g/L Paint Base Type: Latex
Color: Eucalyptus Leaf Surface: Masonry, Metal, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Eucalyptus Leaf, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20