Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext. Paint, Semi-Gloss, 1 gal., Gigs Gray

  • Zoro #: G0002099
  • Mfr #: 0000Z8301-16

$51.16

  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8301-16 Specifications

  • Zoro #: G0002099
  • Mfr #: 0000Z8301-16
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss Paint Color Family: Grays
VOC Content: Less than 50g/L Color Family: Grays
Paint Sub-Brand: Pro-Hide(R) Silver Int/Ext Surface: Vinyl and Aluminum Siding, Masonry, Wood, Cement Block, Stucco and Brick Surfaces, Shingles, Trim, Doors, Window Frames and Shutters
Item: Exterior Paint Coverage: 400 sq. ft./gal.
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-Resistant Coating Base Type: Latex
Dry Time: 30 min. Color: Gigs Gray
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Size: 1 gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, Paint Base Type Latex, Paint Color Family Grays, Gigs Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Silver Int/Ext, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #0000Z8301-16