Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext. Paint, Semi-Gloss, 1 gal., Gigs Gray

  • Zoro #: G0002053
  • Mfr #: 0000Z8691-16

$55.19

  • Item: Exterior Paint
  • Coverage: 400 sq. ft./gal.
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8691-16 Specifications

  • Zoro #: G0002053
  • Mfr #: 0000Z8691-16
Item: Exterior Paint Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Color Family: Grays
Color Family: Grays Application Method: Brush, Roll, Spray
Dry Time: 30 min. Finish: Semi-gloss
Color: Gigs Gray Paint Sub-Brand: Pro-Hide(R) Gold
Base Type: Latex Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-Resistant Coating
Dry Time Recoat: 4 hr. Surface: Vinyl and Aluminum Siding, Masonry, Wood, Cement Block, Stucco and Brick Surfaces, Shingles, Trim, Doors, Window Frames and Shutters
Paint Cleanup: Soap and Water Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, Paint Base Type Latex, Paint Color Family Grays, Gigs Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #0000Z8691-16