Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext. Paint, Semi-Gloss, 5 gal., Platinum

  • Zoro #: G0001764
  • Mfr #: 000PZ4891-20

$366.51

  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Paint Color Family: Grays
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000PZ4891-20 Specifications

  • Zoro #: G0001764
  • Mfr #: 000PZ4891-20
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Color Family: Grays
VOC Content: Less than 50g/L Dry Time: 30 min.
Color Family: Grays Paint Cleanup: Soap and Water
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-Resistant Coating Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Finish: Semi-gloss
Color: Platinum Size: 5 gal.
Item: Exterior Paint Surface: Vinyl and Aluminum Siding, Masonry, Wood, Cement Block, Stucco and Brick Surfaces, Shingles, Trim, Doors, Window Frames and Shutters
Dry Time Recoat: 4 hr. Base Type: Latex
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, Paint Base Type Latex, Paint Color Family Grays, Platinum, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000PZ4891-20