Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Spruce of Blue Flat Latex Exterior Paint
  • Zoro #: G0000172
  • Mfr #: 0000Z8492-20
$224.56
  • Paint Sub-Brand: Pro-Hide(R) Gold
  • Min. Application Temp.: 35 Degrees F
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000172
  • Mfr #: 0000Z8492-20
Paint Sub-Brand: Pro-Hide(R) Gold Min. Application Temp.: 35 Degrees F
VOC Content: Less than 50g/L Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Color Family: Greens
Surface: Masonry, Metal, Wood Color: Spruce of Blue
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Application Method: Brush, Roll, Spray Paint Color Family: Greens
Paint Cleanup: Soap and Water For Use On Surface Material: Masonry, Metal, Wood
Finish: Flat Item: Exterior Paint
Size: 5 gal. Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Spruce of Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20