Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Blue Slate Flat Latex Exterior Paint
  • Zoro #: G0000215
  • Mfr #: 0000Z8492-20
$248.21
  • Color Family: Neutrals
  • Finish: Flat
  • Surface: Masonry, Metal, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000215
  • Mfr #: 0000Z8492-20
Color Family: Neutrals Finish: Flat
Surface: Masonry, Metal, Wood Item: Exterior Paint
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Min. Application Temp.: 35 Degrees F For Use On Surface Material: Masonry, Metal, Wood
Paint Color Family: Neutrals Coverage: 400 sq. ft./gal.
Base Type: Latex Paint Base Type: Latex
Dry Time Recoat: 4 hr. Color: Blue Slate
Paint Sub-Brand: Pro-Hide(R) Gold Dry Time: 30 min.
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Blue Slate, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20