Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Canton Jade Flat Latex Exterior Paint

  • Zoro #: G0000181
  • Mfr #: 0000Z8492-20

$224.56

  • Paint Cleanup: Soap and Water
  • Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000181
  • Mfr #: 0000Z8492-20
Paint Cleanup: Soap and Water Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Application Method: Brush, Roll, Spray Paint Sub-Brand: Pro-Hide(R) Gold
VOC Content: Less than 50g/L Base Type: Latex
Color Family: Greens Surface: Masonry, Metal, Wood
Paint Color Family: Greens Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 35 Degrees F
For Use On Surface Material: Masonry, Metal, Wood Coverage: 400 sq. ft./gal.
Color: Canton Jade Paint Base Type: Latex
Size: 5 gal. Item: Exterior Paint
Finish: Flat Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Canton Jade, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20