Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Delft Blue Flat Latex Exterior Paint
  • Zoro #: G0000032
  • Mfr #: 0000Z8492-20
$224.56
  • Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000032
  • Mfr #: 0000Z8492-20
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Paint Base Type: Latex
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
For Use On Surface Material: Masonry, Metal, Wood Item: Exterior Paint
Paint Cleanup: Soap and Water Base Type: Latex
VOC Content: Less than 50g/L Color Family: Greens
Min. Application Temp.: 35 Degrees F Dry Time: 30 min.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
Color: Delft Blue Paint Color Family: Greens
Size: 5 gal. Surface: Masonry, Metal, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Delft Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20