Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Dusk Sky Flat Latex Exterior Paint
  • Zoro #: G0000330
  • Mfr #: 0000Z8492-20
$224.56
  • Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
  • Size: 5 gal.
  • Surface: Masonry, Metal, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000330
  • Mfr #: 0000Z8492-20
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Size: 5 gal.
Surface: Masonry, Metal, Wood Color: Dusk Sky
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Paint Color Family: Blues Color Family: Blues
Base Type: Latex Dry Time: 30 min.
Finish: Flat Item: Exterior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Pro-Hide(R) Gold
VOC Content: Less than 50g/L For Use On Surface Material: Masonry, Metal, Wood
Coverage: 400 sq. ft./gal. Min. Application Temp.: 35 Degrees F
Paint Cleanup: Soap and Water Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Dusk Sky, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20