Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Exterior Paint, Flat, Latex Base, Clover, 5 gal

  • Zoro #: G0000005
  • Mfr #: 0000Z8492-20
Pratt & Lambert Exterior Paint,  Flat,  Latex Base,  Clover,  5 gal 0000Z8492-20
Pratt & Lambert Exterior Paint,  Flat,  Latex Base,  Clover,  5 gal 0000Z8492-20
Pratt & Lambert Exterior Paint,  Flat,  Latex Base,  Clover,  5 gal 0000Z8492-20
Pratt & Lambert Exterior Paint,  Flat,  Latex Base,  Clover,  5 gal 0000Z8492-20
$222.54
  • Item: Exterior Paint
  • For Use On Surface Material: Masonry, Metal, Wood
  • Paint Color Family: Greens
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000005
  • Mfr #: 0000Z8492-20
Item: Exterior Paint For Use On Surface Material: Masonry, Metal, Wood
Paint Color Family: Greens Finish: Flat
Size: 5 gal Paint Sub-Brand: Pro-Hide(R) Gold
Paint Base Type: Latex Color: Clover
Coverage: 400 sq ft/gal VOC Content: Less than 50g/L
Dry Time: 30 min Dry Time Recoat: 4 hr
Application Method: Brush, Roll, Spray Base Type: Latex
Surface: Masonry, Metal, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Color Family: Greens
Features: Designed for Use In New Construction and Repaints, Excellent Durability, Exterior, High Hide, Premium Quality, Provides A Mildew-resistant Coating, Resists Peeling, Cracking, and Blistering Min. Application Temp.: 35 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Clover, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8492-20