Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. French Blue Flat Latex Exterior Paint
  • Zoro #: G0000075
  • Mfr #: 0000Z8492-20
$224.56
  • Color Family: Greens
  • Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
  • Dry Time Recoat: 4 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000075
  • Mfr #: 0000Z8492-20
Color Family: Greens Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Dry Time Recoat: 4 hr. Min. Application Temp.: 35 Degrees F
Coverage: 400 sq. ft./gal. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Paint Sub-Brand: Pro-Hide(R) Gold Surface: Masonry, Metal, Wood
Color: French Blue Finish: Flat
Paint Color Family: Greens Size: 5 gal.
Item: Exterior Paint Dry Time: 30 min.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
For Use On Surface Material: Masonry, Metal, Wood Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, French Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20