Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hedgerow Mist Flat Latex Exterior Paint

  • Zoro #: G0000120
  • Mfr #: 0000Z8492-20

$248.21

  • Dry Time Recoat: 4 hr.
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Pro-Hide(R) Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000120
  • Mfr #: 0000Z8492-20
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Item: Exterior Paint
Color Family: Greens Paint Cleanup: Soap and Water
Min. Application Temp.: 35 Degrees F Paint Color Family: Greens
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Surface: Masonry, Metal, Wood
Coverage: 400 sq. ft./gal. Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Finish: Flat Color: Hedgerow Mist
Base Type: Latex For Use On Surface Material: Masonry, Metal, Wood
Dry Time: 30 min. Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Hedgerow Mist, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20