Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Lovebird Flat Latex Exterior Paint

  • Zoro #: G0000495
  • Mfr #: 0000Z8492-20

$224.56

  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Color: Lovebird
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000495
  • Mfr #: 0000Z8492-20
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Color: Lovebird Paint Sub-Brand: Pro-Hide(R) Gold
VOC Content: Less than 50g/L Paint Color Family: Blues
Dry Time Recoat: 4 hr. Surface: Masonry, Metal, Wood
Finish: Flat Base Type: Latex
Item: Exterior Paint Color Family: Blues
Dry Time: 30 min. Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. For Use On Surface Material: Masonry, Metal, Wood
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Min. Application Temp.: 35 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Lovebird, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20