Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Myth Flat Latex Exterior Paint
  • Zoro #: G0000145
  • Mfr #: 0000Z8492-20
$224.56
  • Paint Cleanup: Soap and Water
  • Paint Sub-Brand: Pro-Hide(R) Gold
  • Dry Time Recoat: 4 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000145
  • Mfr #: 0000Z8492-20
Paint Cleanup: Soap and Water Paint Sub-Brand: Pro-Hide(R) Gold
Dry Time Recoat: 4 hr. Color Family: Blues
Coverage: 400 sq. ft./gal. Finish: Flat
Application Method: Brush, Roll, Spray Min. Application Temp.: 35 Degrees F
Paint Color Family: Blues Surface: Masonry, Metal, Wood
Paint Base Type: Latex For Use On Surface Material: Masonry, Metal, Wood
VOC Content: Less than 50g/L Base Type: Latex
Item: Exterior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Color: Myth
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Myth, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20