Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Nanking Blue Flat Latex Exterior Paint
  • Zoro #: G0000084
  • Mfr #: 0000Z8492-20
$224.56
  • Paint Sub-Brand: Pro-Hide(R) Gold
  • Paint Base Type: Latex
  • Color Family: Blues
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000084
  • Mfr #: 0000Z8492-20
Paint Sub-Brand: Pro-Hide(R) Gold Paint Base Type: Latex
Color Family: Blues Paint Color Family: Blues
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Min. Application Temp.: 35 Degrees F
For Use On Surface Material: Masonry, Metal, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Color: Nanking Blue
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Size: 5 gal. VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Surface: Masonry, Metal, Wood
Item: Exterior Paint Base Type: Latex
Finish: Flat Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Nanking Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20