Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Paradise Lost Flat Latex Exterior Paint

  • Zoro #: G0000251
  • Mfr #: 0000Z8492-20

$257.51

  • Base Type: Latex
  • Color: Paradise Lost
  • Color Family: Blues
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000251
  • Mfr #: 0000Z8492-20
Base Type: Latex Color: Paradise Lost
Color Family: Blues Paint Sub-Brand: Pro-Hide(R) Gold
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Size: 5 gal. Finish: Flat
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Dry Time: 30 min. Min. Application Temp.: 35 Degrees F
Surface: Masonry, Metal, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Paint Color Family: Blues Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Item: Exterior Paint For Use On Surface Material: Masonry, Metal, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Paradise Lost, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20