Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Regatta Blue Flat Latex Exterior Paint

  • Zoro #: G0000069
  • Mfr #: 0000Z8492-20

$224.56

  • Dry Time Recoat: 4 hr.
  • Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
  • Surface: Masonry, Metal, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000069
  • Mfr #: 0000Z8492-20
Dry Time Recoat: 4 hr. Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Surface: Masonry, Metal, Wood Paint Base Type: Latex
Dry Time: 30 min. Paint Cleanup: Soap and Water
Paint Sub-Brand: Pro-Hide(R) Gold Base Type: Latex
Paint Color Family: Greens Size: 5 gal.
Color Family: Greens Finish: Flat
For Use On Surface Material: Masonry, Metal, Wood Color: Regatta Blue
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Min. Application Temp.: 35 Degrees F
Item: Exterior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Regatta Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20