Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Spruce Tint Flat Latex Exterior Paint
  • Zoro #: G0000139
  • Mfr #: 0000Z8492-20
$224.56
  • Size: 5 gal.
  • Dry Time: 30 min.
  • Paint Sub-Brand: Pro-Hide(R) Gold
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000139
  • Mfr #: 0000Z8492-20
Size: 5 gal. Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Paint Cleanup: Soap and Water
Color Family: Greens Application Method: Brush, Roll, Spray
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Surface: Masonry, Metal, Wood
Dry Time Recoat: 4 hr. Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
VOC Content: Less than 50g/L Item: Exterior Paint
Min. Application Temp.: 35 Degrees F Paint Color Family: Greens
For Use On Surface Material: Masonry, Metal, Wood Coverage: 400 sq. ft./gal.
Color: Spruce Tint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Spruce Tint, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20