Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sultry Step Flat Latex Exterior Paint

  • Zoro #: G0000279
  • Mfr #: 0000Z8492-20

$224.56

  • Coverage: 400 sq. ft./gal.
  • Finish: Flat
  • For Use On Surface Material: Masonry, Metal, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000279
  • Mfr #: 0000Z8492-20
Coverage: 400 sq. ft./gal. Finish: Flat
For Use On Surface Material: Masonry, Metal, Wood Base Type: Latex
VOC Content: Less than 50g/L Surface: Masonry, Metal, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Color: Sultry Step
Min. Application Temp.: 35 Degrees F Dry Time: 30 min.
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Color Family: Blues Paint Base Type: Latex
Paint Cleanup: Soap and Water Size: 5 gal.
Paint Color Family: Blues Item: Exterior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Sultry Step, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20