Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Swedish Blue Flat Latex Exterior Paint
  • Zoro #: G0000285
  • Mfr #: 0000Z8492-20
$224.56
  • For Use On Surface Material: Masonry, Metal, Wood
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Pro-Hide(R) Gold
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000285
  • Mfr #: 0000Z8492-20
For Use On Surface Material: Masonry, Metal, Wood VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Color Family: Blues
Dry Time: 30 min. Base Type: Latex
Color: Swedish Blue Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Item: Exterior Paint
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Color Family: Blues
Finish: Flat Dry Time Recoat: 4 hr.
Paint Base Type: Latex Min. Application Temp.: 35 Degrees F
Surface: Masonry, Metal, Wood Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Swedish Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20