Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Symphony Blue Flat Latex Exterior Paint
  • Zoro #: G0000321
  • Mfr #: 0000Z8492-20
$248.21
  • Paint Color Family: Blues
  • Paint Base Type: Latex
  • Color: Symphony Blue
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000321
  • Mfr #: 0000Z8492-20
Paint Color Family: Blues Paint Base Type: Latex
Color: Symphony Blue Paint Sub-Brand: Pro-Hide(R) Gold
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
For Use On Surface Material: Masonry, Metal, Wood Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Base Type: Latex
Surface: Masonry, Metal, Wood Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
VOC Content: Less than 50g/L Item: Exterior Paint
Min. Application Temp.: 35 Degrees F Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Color Family: Blues
Finish: Flat Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Symphony Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20