Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. To The Blues Flat Latex Exterior Paint
  • Zoro #: G0000294
  • Mfr #: 0000Z8492-20
$224.56
  • VOC Content: Less than 50g/L
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000294
  • Mfr #: 0000Z8492-20
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Item: Exterior Paint
Application Method: Brush, Roll, Spray Color: To The Blues
Coverage: 400 sq. ft./gal. For Use On Surface Material: Masonry, Metal, Wood
Color Family: Blues Paint Sub-Brand: Pro-Hide(R) Gold
Paint Color Family: Blues Min. Application Temp.: 35 Degrees F
Base Type: Latex Dry Time Recoat: 4 hr.
Size: 5 gal. Dry Time: 30 min.
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Paint Cleanup: Soap and Water
Surface: Masonry, Metal, Wood Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, To The Blues, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20