Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Trooper Flat Latex Exterior Paint
  • Zoro #: G0000242
  • Mfr #: 0000Z8492-20
$224.56
  • Color: Trooper
  • Base Type: Latex
  • Coverage: 400 sq. ft./gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000242
  • Mfr #: 0000Z8492-20
Color: Trooper Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Item: Exterior Paint Finish: Flat
Application Method: Brush, Roll, Spray Dry Time: 30 min.
Dry Time Recoat: 4 hr. Color Family: Blues
Paint Sub-Brand: Pro-Hide(R) Gold Size: 5 gal.
VOC Content: Less than 50g/L For Use On Surface Material: Masonry, Metal, Wood
Min. Application Temp.: 35 Degrees F Paint Base Type: Latex
Paint Color Family: Blues Green Environmental Attribute: Meets SCAQMD Requirements
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Surface: Masonry, Metal, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Trooper, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20