Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Venetian Blue Flat Latex Exterior Paint
  • Zoro #: G0000014
  • Mfr #: 0000Z8492-20
$248.21
  • Min. Application Temp.: 35 Degrees F
  • Dry Time Recoat: 4 hr.
  • Dry Time: 30 min.
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000014
  • Mfr #: 0000Z8492-20
Min. Application Temp.: 35 Degrees F Dry Time Recoat: 4 hr.
Dry Time: 30 min. Surface: Masonry, Metal, Wood
Paint Base Type: Latex Finish: Flat
Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating Paint Sub-Brand: Pro-Hide(R) Gold
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Masonry, Metal, Wood Paint Color Family: Greens
Item: Exterior Paint Color Family: Greens
Paint Cleanup: Soap and Water Color: Venetian Blue
Size: 5 gal. Base Type: Latex
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Greens, Venetian Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20