Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Vivid Blue Flat Latex Exterior Paint

  • Zoro #: G0000154
  • Mfr #: 0000Z8492-20

$224.56

  • Paint Color Family: Blues
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000154
  • Mfr #: 0000Z8492-20
Paint Color Family: Blues Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Surface: Masonry, Metal, Wood
Finish: Flat Color: Vivid Blue
Paint Sub-Brand: Pro-Hide(R) Gold Paint Cleanup: Soap and Water
Paint Base Type: Latex VOC Content: Less than 50g/L
Base Type: Latex Size: 5 gal.
For Use On Surface Material: Masonry, Metal, Wood Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 30 min.
Color Family: Blues Min. Application Temp.: 35 Degrees F
Application Method: Brush, Roll, Spray Item: Exterior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Vivid Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20