Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Windsor Blue Flat Latex Exterior Paint

  • Zoro #: G0000489
  • Mfr #: 0000Z8492-20

$224.56

  • VOC Content: Less than 50g/L
  • Color Family: Blues
  • Paint Color Family: Blues
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000489
  • Mfr #: 0000Z8492-20
VOC Content: Less than 50g/L Color Family: Blues
Paint Color Family: Blues Paint Base Type: Latex
Size: 5 gal. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Pro-Hide(R) Gold Color: Windsor Blue
Min. Application Temp.: 35 Degrees F Paint Cleanup: Soap and Water
Dry Time: 30 min. Surface: Masonry, Metal, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Item: Exterior Paint Finish: Flat
Dry Time Recoat: 4 hr. For Use On Surface Material: Masonry, Metal, Wood
Application Method: Brush, Roll, Spray Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Windsor Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20