Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Wolf Flat Latex Exterior Paint

  • Zoro #: G0000233
  • Mfr #: 0000Z8492-20

$224.56

  • Paint Color Family: Neutrals
  • Item: Exterior Paint
  • Min. Application Temp.: 35 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000233
  • Mfr #: 0000Z8492-20
Paint Color Family: Neutrals Item: Exterior Paint
Min. Application Temp.: 35 Degrees F Dry Time Recoat: 4 hr.
Size: 5 gal. Coverage: 400 sq. ft./gal.
For Use On Surface Material: Masonry, Metal, Wood VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Dry Time: 30 min.
Color Family: Neutrals Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Finish: Flat
Color: Wolf Base Type: Latex
Paint Base Type: Latex Surface: Masonry, Metal, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Wolf, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20