Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Anchor's Aweigh Flat Latex Exterior Paint
  • Zoro #: G0000163
  • Mfr #: 0000Z8492-20
$248.21
  • Paint Color Family: Blues
  • Paint Cleanup: Soap and Water
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z8492-20 Specifications

  • Zoro #: G0000163
  • Mfr #: 0000Z8492-20
Paint Color Family: Blues Paint Cleanup: Soap and Water
Base Type: Latex Application Method: Brush, Roll, Spray
Color Family: Blues Dry Time: 30 min.
Item: Exterior Paint Surface: Masonry, Metal, Wood
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Pro-Hide(R) Gold Dry Time Recoat: 4 hr.
For Use On Surface Material: Masonry, Metal, Wood Features: Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-resistant Coating
Size: 5 gal. Coverage: 400 sq. ft./gal.
Color: Anchor's Aweigh Min. Application Temp.: 35 Degrees F
Paint Base Type: Latex VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Blues, Anchor's Aweigh, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8492-20