Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Acacia Cluster Satin Latex Interior Paint

  • Zoro #: G0045295
  • Mfr #: 0000Z0583-16

$47.90

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Yellows
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045295
  • Mfr #: 0000Z0583-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Yellows Paint Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Base Type: Latex
Standards: GREENGUARD Gold Certified Color: Acacia Cluster
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Item: Interior Paint
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Acacia Cluster, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16