Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. African Night Eggshell Latex Interior Paint
  • Zoro #: G0036204
  • Mfr #: 0000Z0383-16
$43.92
  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036204
  • Mfr #: 0000Z0383-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Size: 1 gal. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Color Family: Blacks Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Color: African Night
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color African Night, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16