Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Alexandrite Semi-gloss Latex Interior Paint

  • Zoro #: G0050064
  • Mfr #: 0000Z0683-16

$48.25

  • Min. Application Temp.: 50 Degrees F
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050064
  • Mfr #: 0000Z0683-16
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Color Family: Purples
Base Type: Latex Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Color: Alexandrite
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Finish: Semi-gloss Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Alexandrite, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16