Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Almond Toast Eggshell Latex Interior Paint
  • Zoro #: G0033772
  • Mfr #: 0000Z0381-16
$43.95
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033772
  • Mfr #: 0000Z0381-16
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Base Type: Latex
Color: Almond Toast Dry Time: 1 hr.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Color Family: Browns Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Size: 1 gal.
VOC Content: Less than 50g/L Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Almond Toast, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16