Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Almond Toast Semi-gloss Latex Interior Paint

  • Zoro #: G0057423
  • Mfr #: 0000Z0681-16

$42.60

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Browns
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057423
  • Mfr #: 0000Z0681-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Browns
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Application Method: Brush, Roll, Spray Color: Almond Toast
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Finish: Semi-gloss Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Almond Toast, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16