Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Amber Green Semi-gloss Latex Interior Paint

  • Zoro #: G0059085
  • Mfr #: 0000Z0683-16

$48.25

  • Finish: Semi-gloss
  • Paint Cleanup: Soap and Water
  • Color: Amber Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059085
  • Mfr #: 0000Z0683-16
Finish: Semi-gloss Paint Cleanup: Soap and Water
Color: Amber Green Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Base Type: Latex Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Color Family: Greens
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Amber Green, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16