Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Amethyst Phlox Eggshell Latex Interior Paint
  • Zoro #: G0028461
  • Mfr #: 0000Z0381-20
$183.50
  • Finish: Eggshell
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028461
  • Mfr #: 0000Z0381-20
Finish: Eggshell Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Purples
Color: Amethyst Phlox Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Dry Time Recoat: 4 hr.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Amethyst Phlox, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20