Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Amethyst Phlox Satin Latex Interior Paint

  • Zoro #: G0043703
  • Mfr #: 0000Z0581-16

$47.90

  • Size: 1 gal.
  • Color Family: Purples
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043703
  • Mfr #: 0000Z0581-16
Size: 1 gal. Color Family: Purples
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Color: Amethyst Phlox
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Amethyst Phlox, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16